Shop All Machine Screws
Grip-Rite
#8 x 3/4 in Phillips Pan Machine Screw, Plain Steel
Mfr # NPD8341
Zoro # G1937458
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Plain
- Tensile Strength 84 lb
- Standards ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # NPD8341
- Zoro # G1937458
- UPC # 764666711853
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8 |
Fastener Length | 3/4 in |
Dimensional Standards | ASTM |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Tensile Strength | 84 lb |
Standards | ASTM |
Item | Machine Screw |
Description
Pro-Twist Construction Fasteners are engineered for professional-grade use in commercial industrial and residential applications. Whether the job involves drywall steel framing mobile home construction electrical or plumbing work plastering or metal roofing Pro-Twist has the optimal fastener for every situation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 25 PK (M51010.120.0040)
- TOOLPRO 18 in White Aluminum Pull Rivets 500PK (TP05095)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 5/8 in Wd, Black (190836)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0275)
- GRIP-RITE #8 x 1/2 in Phillips Truss Machine Screw, Plain Steel (NMTD8121)
- GRIP-RITE 4 IN X 10 IN PGP EXT STAR GOLD 25 LB (LP4STGDBK)
- ZORO SELECT #8-32 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 10000 PK (0808MPPB)
- MIDWEST FASTENER #8-32 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01966)
- ZORO SELECT M3-0.50 x 9.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ030120-025P1)
- ALLIED TITANIUM #4-40 x 3/16 in Phillips Pan Machine Screw, Plain Titanium (0076568)
- L.H. DOTTIE #10-24 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC102412)
- Grip-Rite Machine Screws