Shop All Machine Screws
Grip-Rite
#8 x 1/2 in Phillips Truss Machine Screw, Plain Steel
Mfr # NMTD8121
Zoro # G8665582
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8
- Material Steel
- Finish Plain
- Tensile Strength 84 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # NMTD8121
- Zoro # G8665582
- UPC # 764666711723
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8 |
Fastener Length | 1/2 in |
Dimensional Standards | ASTM |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Tensile Strength | 84 lb |
Standards | ASTM |
Item | Machine Screw |
Description
Pro-Twist Construction Fasteners are engineered for professional-grade use in commercial industrial and residential applications. Whether the job involves drywall steel framing mobile home construction electrical or plumbing work plastering or metal roofing Pro-Twist has the optimal fastener for every situation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400360)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 1/4"-20, Steel, Grade 8, Zinc Plated, 15/64 in Ht, 100 PK (KEPI0250-100P)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Steel, Grade B7, Plain Finish (U22180.050.7200)
- ZORO SELECT #12-24 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.021.0062)
- GRIP-RITE 4 IN X 10 IN PGP EXT STAR GOLD 25 LB (LP4STGDBK)
- AMPG 5/16"-18 x 50 mm Hex Extra Wide Machine Screw, Nickel Plated Steel (Z4494-NI)
- ZORO SELECT #2-56 x 7/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.008.0087)
- NEWPORT FASTENERS #8-32 x 3/4 in Slotted Flat Machine Screw, Plain Brass Plated, 100 PK (454468-100)
- ZORO SELECT #8-32 x 3/4 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (010832B075)
- ZORO SELECT #10-32 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0076)
- MIDWEST FASTENER #6-32 x 3/4 in Spanner Pan Machine Screw, Plain Stainless Steel, 10 PK (70982)
- Grip-Rite Machine Screws