Shop All Masonry Nails
Grip-Rite
7D 2-1/4 in. Masonry Cut Steel Nail T-Head Head 1 lb
Mfr # 7CUTMAS1
Zoro # G205268738
product price: $8.95
/ea
Sold in multiples of 12 for $107.40
$107.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Length 2-1/4"
- Shank Type Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 7CUTMAS1
- Zoro # G205268738
- UPC # 764666172821
- Country of Origin Taiwan, Province of China
- Category Masonry Nails
Dimensions
Length | 2-1/4" |
Details
Material | Steel |
Head Type | Flat |
Shank Type | Tapered |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 500 PK (KWT81)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 2 in, 2 in Wd, White, 50 PK (G2X2W72)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 1.375 in Ht, 1-7/8 in Max Wing Span, 10 PK (0-CD-788A87-)
- PRIME-LINE Socket Head Cap Screw, Hex/Allen Dr 5/16in-18 X 1-1/4in Black Ox Coat Steel 10PK (9178980)
- GRIP-RITE 6D 2 in. Masonry Bright Steel Nail T-Head Head 1 lb (2TFMAS1)
- GRIP-RITE 3 in. Masonry Bright Steel Nail T-Head Head 1 lb (3TFMAS1)
- GRIP-RITE 8D 2-1/2 in. Masonry Cut Bright Steel Nail T-Head Head 1 lb (8CUTMAS1)
- GRIP-RITE Grip-Rite 2 in. 6D Masonry Cut Steel 5 lbs T-Head Nail (5023454)
- GRIP-RITE NAIL MSN STL 1"" 50# (1TFMAS)
- GRIP-RITE 10D 3 in. Masonry Cut Steel Nail Flat Head 1 lb (10CUTMAS1)
- PRO-FIT Nail Masonry Hardcut 8D 50Lb (0093152)
- Grip-Rite Masonry Nails