Shop All Finishing Nails
Grip-Rite
6D 2 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb
Mfr # 6HGF1
Zoro # G505268773
product price: $3.99
/ea
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- Size 6D
- Gauge 13 ga
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 6HGF1
- Zoro # G505268773
- UPC # 764666144729
- Country of Origin Taiwan, Province of China
- Category Finishing Nails
Dimensions
Size | 6D |
Length | 2" |
Head Dia. | 0.135 in |
Details
Material | Steel |
Finish | Hot Dipped Galvanized |
Gauge | 13 ga |
Head Type | Countersunk |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Heavy Wall Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel (73042)
- RICHELIEU #10 x 4 1/2 in., 25 PK (FTSCD17T10412MR)
- ZORO SELECT Nylon Insert Lock Nut, #5-40, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (U51730.012.0001)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 25 PK (U51010.037.0200)
- GRIP-RITE 3D 1-1/4 in. Trim Coated Aluminum Nail Round Head 4 oz (114ATRMBR4)
- GRIP-RITE 3D 1-1/4 in. Finishing Bright Steel Nail Cupped Head 1 lb (3F1)
- GRIP-RITE FINISH NAILS EG 15GA 2in. (GRFN1532)
- GRIP-RITE 4D 1-1/2 in. Finishing Bright Steel Nail Cupped Head 1 lb (4F1)
- GRIP-RITE Grip-Rite 2.5 in. 5 Gauge Angled Strip DA Finish Nails Smooth Shank (2006656)
- GRIP-RITE 3D 1-1/8 in. Finishing Electro-Galvanized Steel Nail Round Head 1 lb (3HGFINE1)
- ZORO SELECT Finish Nail, 4d x1 1/2 In L, PK3150 (4NFD4)
- Grip-Rite Finishing Nails