Shop All Box Nails
Grip-Rite
6D 2 in. Box Bright Steel Nail Round Head 1 lb
Mfr # 6BX1
Zoro # G705268771
product price: $2.99
/ea
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Bright
- Gauge 12-1/2 ga
- Length 2"
- Head Dia. 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 6D |
Length | 2" |
Head Dia. | 17/64 in |
Details
Material | Steel |
Finish | Bright |
Gauge | 12-1/2 ga |
Head Type | Flat |
Shank Type | Smooth |
Description
These Grip-Rite box nails are used for construction and other general carpentry projects. The bright finish is intended for use where corrosion resistance is not needed. These box nails have a thinner head so that they don't show through paint as readily as some other nails. For construction carpentry framing and box making.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, 18-8 Stainless Steel Plain, 1 in OD, 2 PK (ZA0190-SS32)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3" L, Nylon Zinc Plated, 100 PK (U70653.025.0300)
- USA INDUSTRIALS M6-1.00 Socket Head Cap Screw, Passivated 316 Stainless Steel, 10 mm Length, 50 PK (ZSCRW-171)
- ZORO SELECT Taper Pin, Std, 18-8, #0x 3/4 L, PK25 (2PZL4)
- GRIP-RITE 10D 3 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (10HGBX1)
- GRIP-RITE NAIL BOX 10D 3"" HDG 50# (10HGBX)
- GRIP-RITE 16D 3-1/2 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (16HGBX1)
- GRIP-RITE 10D 3 in. Box Bright Steel Nail Round Head 1 lb (10BX1)
- GRIP-RITE NAIL BOX HDG 5DX1.75"" 1# (5HGBX1)
- GRIP-RITE 4D 1-1/2 in. Box Bright Steel Nail Round Head 1 lb (4BX1)
- TOTALTURF 461387 2 in. 6D Bright Box Nail. (TO595660)
- Grip-Rite Box Nails