Shop All Structural Bolts
Grip-Rite
6 in L, 600 PK
Mfr # GRSSHW5164600
Zoro # G009855639
product price: $296.99
/pk 600, $0.49/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Fastener Length 6 in
- Head Type Hex Washer
- Thread Type Coarse
- Thread Length 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # GRSSHW5164600
- Zoro # G009855639
- UPC # 764666746411
- Country of Origin Taiwan, Province of China
- Category Structural Bolts
Dimensions
Fastener Length | 6 in |
Thread Length | 3-1/4 in |
Details
System of Measurement | Inch |
Drive | Hex |
Head Type | Hex Washer |
Thread Type | Coarse |
Description
Grip-Rite Structural Screws offer versatility, speed, and longevity in load-bearing exterior wood construction projects. Available in both traditional flat head and hex head styles, the hex head features Grip-Rites exclusive Dual Drive Power, which brings flexibility to the job site with a unique combined Hex Washer/Star Drive recess head, offering the user a choice of using the included hex driver or a star drive bit to fasten the screw. Both styles include an ID code stamped right into the head for easy spec reference and a load value chart conveniently located on every package. As a replacement for lag screws, Grip-Rite Structural Screws feature a type 17 point that translates to both efficiency and time savings by eliminating the need to pre-drill pilot holes. Our premium PrimeGuard Plus coating assures that Grip-Rite Structural Screws will last throughout a projects lifetime. Easily identifiable, cobalt blue packaging features easy-to-read iconography, lateral load value references, and a scannable QR code that links directly to the ICC report for technical specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Zinc Plated (U16010.062.0300)
- PROSOURCE Round U-Bolt, 5/16", 1-3/8 in Wd, 3-3/4 in Ht, Zinc Plated Steel, 10 PK (LR363)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.150.2400)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 10 ft, Steel, Grade 2, Plain Finish (01137)
- GRIP-RITE 8 in L, 250 PK (GRSSFW388250)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 25 PK (U04210.050.0300)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/4 in L, 5 PK (U04210.125.0425)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 4 1/2 in L, 5 PK (U04006.125.0450)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 1/4 in L, 10 PK (U04005.075.0225)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 7 1/2 in L, 5 PK (U04211.100.0750)
- ZORO SELECT Class 9.8, M6 Structural Bolt, Black Phosphate Steel, 25 mm L, 50 PK (5690PK)
- Grip-Rite Structural Bolts