Shop All Structural Bolts
Grip-Rite
6 in L, 50 PK
Mfr # GRSSFW14650
Zoro # G009855660
product price: $40.49
/pk 50, $0.81/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Fastener Length 6 in
- Thread Length 3-1/4 in
- Head Type Flat Washer
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # GRSSFW14650
- Zoro # G009855660
- UPC # 764666752498
- Country of Origin Taiwan, Province of China
- Category Structural Bolts
Dimensions
Fastener Length | 6 in |
Thread Length | 3-1/4 in |
Details
System of Measurement | Inch |
Drive | Torx |
Head Type | Flat Washer |
Thread Type | Coarse |
Description
Grip-Rite Structural Screws offer versatility, speed, and longevity in load-bearing exterior wood construction projects. Available in both traditional flat head and hex head styles, the hex head features Grip-Rites exclusive Dual Drive Power, which brings flexibility to the job site with a unique combined Hex Washer/Star Drive recess head, offering the user a choice of using the included hex driver or a star drive bit to fasten the screw. Both styles include an ID code stamped right into the head for easy spec reference and a load value chart conveniently located on every package. As a replacement for lag screws, Grip-Rite Structural Screws feature a type 17 point that translates to both efficiency and time savings by eliminating the need to pre-drill pilot holes. Our premium PrimeGuard Plus coating assures that Grip-Rite Structural Screws will last throughout a projects lifetime. Easily identifiable, cobalt blue packaging features easy-to-read iconography, lateral load value references, and a scannable QR code that links directly to the ICC report for technical specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hammerlock, 1/4"Dx2" L, PK25 (U39351.025.0200)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03293)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK (U38210.018.0125)
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 100 PK (U07001.019.0150)
- GRIP-RITE 8 in L, 250 PK (GRSSFW388250)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 3 3/4 in L, 10 PK (U04005.062.0375)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 3 in L, 25 PK (U04006.050.0300)
- ZORO SELECT Grade A490, 1"-8 Structural Bolt, Plain Steel, 2 1/4 in L, 5 PK (U04008.100.0225)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 3/4 in L (A0350480348G)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 5 PK (U04211.075.0300)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 6 in L, 5 PK (U04006.100.0600)
- Grip-Rite Structural Bolts