Shop All Structural Bolts
Grip-Rite
5 in L, 25 PK
Mfr # GRSSFW14525
Zoro # G509855672
product price: $20.75
/pk 25, $0.83/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Fastener Length 5 in
- Thread Length 2-1/4 in
- Head Type Flat Washer
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # GRSSFW14525
- Zoro # G509855672
- UPC # 764666752450
- Country of Origin Taiwan, Province of China
- Category Structural Bolts
Dimensions
Fastener Length | 5 in |
Thread Length | 2-1/4 in |
Details
System of Measurement | Inch |
Drive | Torx |
Head Type | Flat Washer |
Thread Type | Coarse |
Description
Grip-Rite Structural Screws offer versatility, speed, and longevity in load-bearing exterior wood construction projects. Available in both traditional flat head and hex head styles, the hex head features Grip-Rites exclusive Dual Drive Power, which brings flexibility to the job site with a unique combined Hex Washer/Star Drive recess head, offering the user a choice of using the included hex driver or a star drive bit to fasten the screw. Both styles include an ID code stamped right into the head for easy spec reference and a load value chart conveniently located on every package. As a replacement for lag screws, Grip-Rite Structural Screws feature a type 17 point that translates to both efficiency and time savings by eliminating the need to pre-drill pilot holes. Our premium PrimeGuard Plus coating assures that Grip-Rite Structural Screws will last throughout a projects lifetime. Easily identifiable, cobalt blue packaging features easy-to-read iconography, lateral load value references, and a scannable QR code that links directly to the ICC report for technical specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.125", Pk5 (MSD125-5)
- ZORO SELECT Shoulder Washer, Fits Bolt Size 5/16 in Nylon, Natural Finish, 40 PK (10SC312037)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 679 PK (53979)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 15 PK (54304)
- GRIP-RITE 8 in L, 250 PK (GRSSFW388250)
- ZORO SELECT 5/16"-18 Structural Bolt, Plain Steel, 10 PK (31DBH)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 8 in L, 10 PK (U04005.075.0800)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 6 in L, 5 PK (U04210.087.0600)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 8 in L, 5 PK (U04006.125.0800)
- ZORO SELECT Grade A490, 5/8"-11 Structural Bolt, Plain Steel, 3 1/2 in L, 10 PK (U04008.062.0350)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 4 in L, 25 PK (U04005.050.0400)
- Grip-Rite Structural Bolts