Shop All Underlayment Nails
Grip-Rite
4D 1-1/2 in. Underlayment Bright Steel Nail Flat Head 1 lb
Mfr # 112ATUL1
Zoro # G005268761
Sold in multiples of 12 for $56.28
$56.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Bright
- Shank Type Ring
- Head Dia. 1/4 in
- Gauge 12-1/2 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # 112ATUL1
- Zoro # G005268761
- UPC # 764666121034
- Country of Origin Taiwan, Province of China
- Category Underlayment Nails
Dimensions
Head Dia. | 1/4 in |
Length | 1-1/2" |
Details
Item | Underlayment Nail |
Material | Steel |
Finish | Bright |
Head Type | Flat |
Shank Type | Ring |
Gauge | 12-1/2 ga |
System of Measurement | Inch |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job. Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Hog Ring Staples, 16 ga, Steel, 1250 PK (HR1)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 10 PK (U04100.062.0175)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (U01200.056.0300)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 18 mm W, 11 mm H (301811-1000)
- GRIP-RITE 4D 1-1/4 in. Underlayment Bright Steel Nail Flat Head 1 lb (114ATUL1)
- PRO-FIT UNDERLAY NAIL 1-7/8"" 5# (0084125)
- ZORO SELECT Underlayment Nail, 1/4 In., PK252 (106110178)
- PRO-FIT UNDERLAY NAIL 1-1/4"" 1# (0084078)
- PRO-FIT Nail Underlayment Rs 1-1/2 1Lb (84098)
- HOMESTEAD 84078 3D Bright Ring Shank Underlayment Nail (HO831077)
- LIQUID NAILS LIQUID NAILS - .75OZ (54476)
- Grip-Rite Underlayment Nails