Shop All Box Nails
Grip-Rite
4D 1-1/2 in. Box Bright Steel Nail Round Head 1 lb
Mfr # 4BX1
Zoro # G405268712
product price: $3.39
/ea
Sold in multiples of 12 for $40.68
$40.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Bright
- Size 4D
- Gauge 14 ga
- Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 4D |
Length | 1-1/2" |
Head Dia. | 7/32 in |
Details
Material | Steel |
Finish | Bright |
Gauge | 14 ga |
Shank Type | Smooth |
Head Type | Flat |
Description
These Grip-Rite box nails are used for construction and other general carpentry projects. The bright finish is intended for use where corrosion resistance is not needed. These box nails have a thinner head so that they don't show through paint as readily as some other nails. For construction carpentry framing and box making.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade C, Yellow Zinc, 1/2 in Ht, 5 PK (U12920.100.0001)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 2-1/2 in L, Steel, Plain Finish, 10 PK (U08360.037.0250)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Stainless Steel Plain Finish, 5 PK (M51420.200.0001)
- USA INDUSTRIALS Brass Unthreaded Round Spacers, #10 Screw Size, Zinc Plated Brass, 1/2" Overall Lg (ZSPCR-456)
- GRIP-RITE 10D 3 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (10HGBX1)
- GRIP-RITE NAIL BOX HDG 5DX1.75"" 1# (5HGBX1)
- GRIP-RITE 16D 3-1/2 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (16HGBX1)
- GRIP-RITE Nail Box Hdg 5Dx1.75" 1# (5HGBX1)
- GRIP-RITE NAIL BOX BRT 7DX2.25in. 50# (7BX)
- GRIP-RITE NAIL BOX HDG 7DX2.25"" 5# (7HGBX5)
- ZORO SELECT Box Nail, Galv, Flat, 8d, PK700 (4NEW3)
- Grip-Rite Box Nails