Shop All Finishing Nails
Grip-Rite
3D 1-1/8 in. Finishing Electro-Galvanized Steel Nail Round Head 1 lb
Mfr # 3HGFINE1
Zoro # G505268735
product price: $5.59
/ea
Sold in multiples of 12 for $67.08
$67.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Electro Galvanized
- Size 3D
- Length 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 3HGFINE1
- Zoro # G505268735
- UPC # 764666143036
- Country of Origin China
- Category Finishing Nails
Dimensions
Size | 3D |
Length | 1-1/8" |
Details
Material | Steel |
Finish | Electro Galvanized |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.031.0100)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0125)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-1/2, PK5 (2WA48)
- HAMPTON 1/4 in. X 2-5/8 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-437)
- GRIP-RITE 12D 3-1/4 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb (12HGF1)
- GRIP-RITE FINISH NAILS 15GA 2-1/2in. (GRFN1540)
- GRIP-RITE FINISH NAILS EG 15GA 2in. (GRFN1532)
- GRIP-RITE 3D 1-1/4 in. Trim Coated Aluminum Nail Round Head 4 oz (114ATRMBR4)
- GRIP-RITE FINISH NAILS SS 16GA 2in. (MAXB64896)
- GRIP-RITE 4D 1-1/2 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb (4HGF1)
- ZORO SELECT Hardwood Trim Nail, 4d, 1 1/2, PK570 (4NFE6)
- Grip-Rite Finishing Nails