Shop All Box Nails
Grip-Rite
3D 1-1/4 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb
Mfr # 3HGBX1
Zoro # G405268774
Sold in multiples of 12 for $63.00
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Hot Dipped Galvanized
- Size 3D
- Gauge 14-1/2 ga
- Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 3D |
Length | 1-1/4" |
Head Dia. | 7/32 in |
Details
Material | Steel |
Finish | Hot Dipped Galvanized |
Gauge | 14-1/2 ga |
Shank Type | Smooth |
Head Type | Flat |
Description
These Grip-Rite Nails are made for use in exterior applications. They are recommended for use when building with treated lumber. The galvanization is also corrosion resistant which makes these fasteners ideal for use in areas where moisture will be present.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, 5/8"-11 (82129LH)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L (N01000.075.0950)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-310-5)
- AMPG Shim, Lengthening, ID 0.171 In, PK50 (2DMA6)
- GRIP-RITE NAIL BOX HDG 4DX1.5"" 1# (4HGBX1)
- GRIP-RITE 4D 1-1/2 in. Box Bright Steel Nail Round Head 1 lb (4BX1)
- GRIP-RITE Nail Box Hdg 5Dx1.75" 1# (5HGBX1)
- GRIP-RITE NAIL BOX HDG 7DX2.25"" 5# (7HGBX5)
- GRIP-RITE 10D 3 in. Box Bright Steel Nail Round Head 1 lb (10BX1)
- GRIP-RITE 8D 2-1/2 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (8HGBX1)
- TOTALTURF 461387 2 in. 6D Bright Box Nail. (TO595660)
- Grip-Rite Box Nails