Shop All Box Nails
Grip-Rite
3-1/2" x .135 Exterior Galvanzied Smooth Shank Box Nails 640 count, 10lbs. 640PK
Mfr # 16HGBX10BK
Zoro # G802712979
product price: $31.49
/pk 640, $0.05/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Galvanized
- Size 0.135"
- Gauge 10 ga
- Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 0.135" |
Length | 3-1/2" |
Head Dia. | 11/32 in |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 10 ga |
Shank Type | Smooth |
Head Type | Flat |
Description
For Boxes, Crates and Light-Duty Construction
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 3/16inx2in, Pln, PK50 (U39100.018.0200)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 100 PK (M04100.080.0050)
- PRECISION BRAND ShimStock, Sheet, Brass, 0.0200 In, 6 In, PK2 (17490)
- MIDWEST FASTENER M3-0.50 x 30 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55051)
- GRIP-RITE NAIL BOX HDG 5DX1.75"" 1# (5HGBX1)
- GRIP-RITE 8D 2-1/2 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (8HGBX1)
- GRIP-RITE 10D 3 in. Box Bright Steel Nail Round Head 1 lb (10BX1)
- GRIP-RITE 3D 1-1/4 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (3HGBX1)
- GRIP-RITE Nail Box Hdg 5Dx1.75" 1# (5HGBX1)
- GRIP-RITE NAIL BOX HDG 4DX1.5"" 1# (4HGBX1)
- PRIMUS SOURCE Prime Source 6D 2in. Hot Galvanized Box Nails 6HGBX1 (6HGBX1)
- Grip-Rite Box Nails