Shop All Pneumatic Nails
Grip-Rite
21d 2 in. Ss Framing Nail
Mfr # MAXC62878
Zoro # G310073920
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Type Ring
- Shank Diameter 0.113 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # MAXC62878
- Zoro # G310073920
- UPC # 764666628786
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Shank Diameter | 0.113 in |
Details
Item | Collated Framing Nail |
Shank Type | Ring |
Material | 304 Stainless Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Framing Nail, 7/8 in L, 12 ga, Vinyl Coated, Clipped Head, 30 Degrees (GRSP10D)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (61952)
- ZORO SELECT Carriage Bolt, 5/16-18 x 1, PK100 (U08305.031.0100)
- ZORO SELECT Common Nail, 3-1/4 in L, 12D, Steel, Bright Finish, 9 ga, 315 PK (4NEP5)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Bright, Offset Round Head, 30 Degrees (GRP10H1)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, Galvanized, Round Head, 30 Degrees (GRSP12DZH)
- GRIP-RITE Collated Framing Nail, 3 in L, 10 ga, Bright, Round Head, 21 Degrees (GR014L)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, Bright, Round Head, 30 Degrees (GRSP12DZH4)
- GRIP-RITE Collated Framing Nail, 3-1/2 in L, Bright, Clipped Head, 30 Degrees (GRSP16DZ)
- GRIP-RITE Collated Framing Nail, 3 in L, Hot Galvanized, Clipped Head, 30 Degrees (GRSP10DRHG)
- PRO-FIT Collated Framing Nail, 2 in L, Galvanized, Clipped Head, 30 Degrees (607132)
- Grip-Rite Pneumatic Nails