Shop All Roof Repair Products and Tools
Grip-Rite
2 in. Tin Cap Zinc-Plated Metal Tin Cap Disks Full Round Head 5 lb
Mfr # TIN5
Zoro # G205992824
product price: $17.99
/ea
Sold in multiples of 6 for $107.94
$107.94
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
- Brand Grip-Rite
- MFR # TIN5
- Zoro # G205992824
- UPC # 764666196063
- Country of Origin China
- Category Roof Repair Products and Tools
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
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
- TJERNLUND PRODUCTS Timer Relay (950-1067)
- LENNOX Motor, 120/240V, 3.4 HP (42W47)
- AIR-CARE Max Fogger (120V Version) (FG0186)
- NORDFAB Round Branch, 7 in Duct Dia, 304 Stainless Steel, 22 GA, 17 1/2 in W, 23" L, 7 in H (8040005146)
- GRIP-RITE 3 ft W X 144 ft L Asphalt Smooth Saturated Organic Felt Paper 15 lb Black (FLT15D4869)
- GRIP-RITE MICRO PIN 23GA 3/4""3M (GR34PIN)
- GRIP-RITE COIL NL 15D 3-1/4X.12""HG (GRC12RDHG)
- GRIP-RITE COIL NL 15D 2-3/8""SMT (GRC8PD)
- GRIP-RITE MICRO PINS 23GA 1""3M (GR1PIN)
- GRIP-RITE JST HNGR NL 33D 1-1/2""3M (GRJH4DCHG)
- TIE DOWN ENGINEERING Spud Bar, Replacement Blade, 7 (13820)
- Grip-Rite Roof Repair Products and Tools