Shop All Finishing Nails
Grip-Rite
16ga 2.5 in. Ss Finish Nail
Mfr # MAXB64874
Zoro # G510069433
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Gauge 16 ga
- Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # MAXB64874
- Zoro # G510069433
- UPC # 764666648746
- Country of Origin China
- Category Finishing Nails
Dimensions
Length | 2-1/2 in |
Details
Material | 304 Stainless Steel |
Gauge | 16 ga |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Cotter Pin Asst, LCS, Zinc, 100 Pcs, 14Sizes (WWG-DISP-CP100HC)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 25 PK (U51010.031.0350)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMF7)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0300)
- GRIP-RITE 12D 3-1/4 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb (12HGF1)
- GRIP-RITE 3D 1-1/4 in. Trim Coated Aluminum Nail Brad Head 4 oz (114ATRMW4)
- GRIP-RITE 1-1/2" 16 Ga. Angled Strip Finish Nails 20 deg, 1000PK (GRAF112M)
- GRIP-RITE 3D 1-1/8 in. Finishing Electro-Galvanized Steel Nail Round Head 1 lb (3HGFINE1)
- GRIP-RITE FINISH NAILS SS 16GA 2in. (MAXB64896)
- GRIP-RITE 4D 1-1/2 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb (4HGF1)
- B&C EAGLE 2in. 16GA. S316 Stainless Steel Straight Finish Nails, 1000PK (B162SS-1M)
- Grip-Rite Finishing Nails