Shop All Deck Nails
Grip-Rite
16D 3-1/2" Spiral Shank Exterior Galv Patio/Deck Nails 596 count, 10lbs. 596PK
Mfr # 16HGSTPD10BK
Zoro # G302712905
product price: $32.89
/pk 596, $0.06/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Finish Galvanized
- Size 16D
- Gauge 9 ga
- Length 3-1/2"
- Shank Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 16HGSTPD10BK
- Zoro # G302712905
- UPC # 764666703841
- Country of Origin Taiwan, Province of China
- Category Deck Nails
Dimensions
Size | 16D |
Length | 3-1/2" |
Head Dia. | 5/16 in |
Details
Finish | Galvanized |
Gauge | 9 ga |
Head Type | Flat |
Shank Type | Spiral |
Description
For Patio and Deck construction
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Cap, #8 Dia, White, Plastic 25 PK (32821)
- ZORO SELECT Set Screw, M5 x 0.80mm, 16mm L, PK100 (M51250.050.0016)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Bright, Round Head, 21 Degrees (GR3011M)
- TE-CO Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 25 PK (42604)
- GRIP-RITE 10D 3 in. Deck Hot-Dipped Galvanized Steel Nail Flat Head 5 lb (10HGRSPD5)
- GRIP-RITE 8D 2-1/2 in. Deck Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (8HGSTPD1)
- PRO-FIT Deck Nail Hdg2-1/2"8D 1# (0010158)
- HILLMAN Lb 3.5" 16D Casing Nail (461303)
- ZORO SELECT Deck Nail, Flat, Galv, 10d, PK95 (4NEX3)
- SIMPSON STRONG-TIE NAIL DECK 2"" L (S8HPTDB)
- HILLMAN Lb 2.5" 8D Casing Nail (461302)
- Grip-Rite Deck Nails