Shop All Deck Nails
Grip-Rite
16D 3-1/2 in. Deck Hot-Dipped Galvanized Steel Nail Round Head 1 lb
Mfr # 16HGRSPD1
Zoro # G605268796
product price: $4.25
/ea
Sold in multiples of 12 for $51.00
$51.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Hot Dipped Galvanized
- Size 16D
- Gauge 9 ga
- Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 16HGRSPD1
- Zoro # G605268796
- UPC # 764666176973
- Country of Origin Taiwan, Province of China
- Category Deck Nails
Dimensions
Size | 16D |
Length | 3-1/2" |
Head Dia. | 5/16 in |
Details
Material | Steel |
Finish | Hot Dipped Galvanized |
Gauge | 9 ga |
Shank Type | Ring |
Head Type | Flat |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 1/4"-20 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1 in Length, 10 PK (ZSCRW-605)
- ZORO SELECT #10-32 x 1/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZY25)
- ZORO SELECT Class 10.9, M20-2.50 Structural Bolt, Hot Dipped Galvanized Steel, 65 mm L, 25 PK (M04210.200.0065)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 100 PK (U01010.025.0175)
- GRIP-RITE 8D 2-1/2 in. Deck Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (8HGSTPD1)
- GRIP-RITE 10D 3 in. Deck Hot-Dipped Galvanized Steel Nail Flat Head 5 lb (10HGRSPD5)
- HILLMAN Lb 3.5X16Galv Deck Nail (461348)
- ZORO SELECT Deck Nail, Flat, Galv, 8d, PK655 (4NEX6)
- PRO-FIT DECK NAIL HDG2-1/2""8D 5# (0010155)
- TOTALTURF 461344 2.5 in. 8D Galvanized Spiral Shank Deck Nails (TO604165)
- HILLMAN 5Lb 2.5" 8D Deck Nail (461345)
- Grip-Rite Deck Nails