Shop All Finishing Nails
Grip-Rite
15ga 2 in. Ss Finish Nail
Mfr # MAXB64880
Zoro # G910069439
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Gauge 15 ga
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # MAXB64880
- Zoro # G910069439
- UPC # 764666648807
- Country of Origin China
- Category Finishing Nails
Dimensions
Length | 2 in |
Details
Material | 304 Stainless Steel |
Gauge | 15 ga |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03305)
- KASAWARE Breakaway Screws, 20PK (KFFBR-A-ZN20)
- KIPP Cap Nut, M6, Stainless Steel, Polished, 9 mm H (K1332.06)
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 101 PK (55502)
- GRIP-RITE FINISH NAILS EG 15GA 2in. (GRFN1532)
- GRIP-RITE 4D 1-1/2 in. Finishing Bright Steel Nail Cupped Head 1 lb (4F1)
- GRIP-RITE FINISH NAILS SS 16GA 2in. (MAXB64896)
- GRIP-RITE 1-1/2" 16 Ga. Angled Strip Finish Nails 20 deg, 1000PK (GRAF112M)
- GRIP-RITE 3D 1-1/4 in. Finishing Bright Steel Nail Cupped Head 1 lb (3F1)
- GRIP-RITE 16D 3-1/2 in. Finishing Bright Steel Nail Cupped Head 1 lb (16F1)
- ZORO SELECT Finish Nail, 16d x 3 1/2 In. L, Galv, PK88 (11711016)
- Grip-Rite Finishing Nails