Shop All Sinker Nails
Grip-Rite
12D 3-1/8" Smooth Shank coated sinker 710 count, 10lbs. 710PK
Mfr # 12SKR10BK
Zoro # G102712914
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vinyl Coated
- Size 12D
- Length 3-1/8 in.
- Diameter 12d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # 12SKR10BK
- Zoro # G102712914
- UPC # 764666703865
- Country of Origin Taiwan, Province of China
- Category Sinker Nails
Dimensions
Size | 12D |
Length | 3-1/8 in. |
Diameter | 12d |
Details
Item | Nails |
Finish | Vinyl Coated |
Description
For Construction, Carpentry and Framing
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 in L, Flat Head, Carbon Steel, Plain, 25 PK (1CFL8)
- ZORO SELECT 1/4"-20 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0037)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 2-1/2 in L, 6 PK (77105)
- FLEXLOC Flexible Top Lock Nut, 5/8"-18, Steel, Grade 2, Black Oxide, 9/64 in Ht, 50 PK (30FK-1018)
- GRIP-RITE 4D 1-3/8 in. Sinker Vinyl Steel Nail Countersunk Head 1 lb (4CTDSKR1)
- GRIP-RITE 20D 3-3/4 in. Sinker Vinyl Steel Nail Countersunk Head 1 lb (20CTDSKR1)
- GRIP-RITE 8D 2-3/8 in. Sinker Vinyl Steel Nail Countersunk Head 1 lb (8CTDSKR1)
- GRIP-RITE Grip-Rite 5024213 20D 3.75 in. Sinker Vinyl Steel Nail Flat; 50 lbs (5024213)
- GRIP-RITE NAIL SNK VN 6DX1.875"" 5# (6CTDSKR5)
- GRIP-RITE 6D 1-7/8 in. Sinker Vinyl Steel Nail Countersunk Head 1 lb (6CTDSKR1)
- ZORO SELECT Sinker Nail, 8d x 2-3/8 In L, PK142 (4NET9)
- Grip-Rite Sinker Nails