Shop All Sinker Nails
Grip-Rite
12D 3-1/8 in. Sinker Vinyl Steel Nail Countersunk Head 1 lb
Mfr # 12CTDSKR1
Zoro # G505268803
product price: $3.39
/ea
Sold in multiples of 12 for $40.68
$40.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Vinyl Coated
- Size 12D
- Gauge 9 ga
- Length 3-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 12CTDSKR1
- Zoro # G505268803
- UPC # 764666156524
- Country of Origin Taiwan, Province of China
- Category Sinker Nails
Dimensions
Size | 12D |
Length | 3-1/8" |
Head Dia. | 5/16 in |
Details
Item | Sinker Nail |
Material | Steel |
Finish | Vinyl Coated |
Gauge | 9 ga |
Shank Type | Smooth |
Head Type | Countersunk |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (N04104.056.0450)
- E-Z LOK Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel (450-6)
- MIDWEST FASTENER 7/8" x 6-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51152)
- VAST Spring Nut, 1/2"-13, 25 PK (V201 1/2-25)
- GRIP-RITE NAIL SNK VN 6DX1.875"" 5# (6CTDSKR5)
- GRIP-RITE 20D 3-3/4 in. Sinker Vinyl Steel Nail Countersunk Head 1 lb (20CTDSKR1)
- GRIP-RITE 4D 1-3/8 in. Sinker Vinyl Steel Nail Countersunk Head 1 lb (4CTDSKR1)
- GRIP-RITE 6D 1-7/8 in. Sinker Vinyl Steel Nail Countersunk Head 1 lb (6CTDSKR1)
- GRIP-RITE 8D 2-3/8 in. Sinker Vinyl Steel Nail Countersunk Head 1 lb (8CTDSKR1)
- GRIP-RITE Grip-Rite 5024213 20D 3.75 in. Sinker Vinyl Steel Nail Flat; 50 lbs (5024213)
- ZORO SELECT Sinker Nail, 8d x2-3/8 In L, PK4260 (4NEV2)
- Grip-Rite Sinker Nails