Shop All Finishing Nails
Grip-Rite
10D 3 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb
Mfr # 10HGF1
Zoro # G505268704
Sold in multiples of 12 for $70.68
$70.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- Size 10D
- Gauge 11-1/2 ga
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # 10HGF1
- Zoro # G505268704
- UPC # 764666144965
- Country of Origin Taiwan, Province of China
- Category Finishing Nails
Dimensions
Size | 10D |
Length | 3" |
Head Dia. | 0.155 in |
Details
Material | Steel |
Finish | Hot Dipped Galvanized |
Gauge | 11-1/2 ga |
Head Type | Countersunk |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job. Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1-1/8 in Shaft Dia, 500 PK (112REXBP)
- ZORO SELECT Safety Pin, Carbon Steel, Not Graded, Zinc Plated, 3/8 in Pin Dia, 3 in Usbl L, 3 9/16 in L (U39684.037.0300)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61263)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 5 PK (N04104.062.0750)
- GRIP-RITE 4D 1-1/2 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb (4HGF1)
- GRIP-RITE 4D 1-1/2 in. Finishing Hot-Dipped Galvanized Steel Nail T-Head Head 1 lb (4CUTMAS1)
- GRIP-RITE 2-1/2" 15 Ga. Angled Strip FN-Style Finish Nails, 1000PK (GRFN1540M)
- GRIP-RITE 3D 1-1/4 in. Finishing Bright Steel Nail Cupped Head 1 lb (3F1)
- GRIP-RITE FINISH NAILS SS 16GA 2in. (MAXB64896)
- GRIP-RITE 3D 1-1/4 in. Trim Coated Aluminum Nail Round Head 4 oz (114ATRMBR4)
- STANLEY 18 Ga. X 5/8 in. L Steel Brad Nails 1000 pk (SWKBN625S)
- Grip-Rite Finishing Nails