Shop All Deck Nails
Grip-Rite
10D 3 in. Deck Hot-Dipped Galvanized Steel Nail Flat Head 5 lb
Mfr # 10HGRSPD5
Zoro # G805268787
Sold in multiples of 6 for $101.10
$101.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot Dipped Galvanized
- Size 10D
- Gauge 10 ga
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # 10HGRSPD5
- Zoro # G805268787
- UPC # 764666176768
- Country of Origin Taiwan, Province of China
- Category Deck Nails
Dimensions
Size | 10D |
Length | 3" |
Head Dia. | 9/32 in |
Details
Material | Steel |
Finish | Hot Dipped Galvanized |
Gauge | 10 ga |
Head Type | Checkered |
Shank Type | Ring |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #6-32 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (0612FPP188)
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 2-1/2 in Length, 10 PK (UST235996)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 3" L, 50 PK (8305000)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Brass Steel Flat Head Phillips Drive, 40 PK (64126)
- GRIP-RITE 8D 2-1/2 in. Deck Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (8HGSTPD1)
- TOTALTURF 461487 3 in. 10D Galvanized Spiral Shank Deck Nail (TO697683)
- HILLMAN Lb 2.5" 8D Deck Nail (461333)
- HILLMAN Lb 3.5X16Galv Deck Nail (461348)
- TINKERTOOLS 3.5 in. 16D Deck Hot-Dipped Galvanized Steel Flat Head Nail, Gray - 30 lbs (TI2742871)
- HILLMAN Lb 2.5" 8D Casing Nail (461302)
- PRO-FIT Deck Nail Hdg2-1/2"8D 1# (0165158)
- Grip-Rite Deck Nails