Shop All Hex Head Cap Screws
Grip-Rite
#10-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L
Mfr # NHWD101005
Zoro # G1766244
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size #10-16
- Fastener Length 1 in
- Head Width 10 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # NHWD101005
- Zoro # G1766244
- UPC # 764666737167
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | #10-16 |
Fastener Length | 1 in |
Head Width | 10 mm |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ASTM C-954 and C-1513 |
Item | Hex Head Cap Screw |
Description
Pro-Twist Construction Fasteners are engineered for professional-grade use in commercial industrial and residential applications. Whether the job involves drywall steel framing mobile home construction electrical or plumbing work plastering or metal roofing Pro-Twist has the optimal fastener for every situation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Cotter Pin, 1/4"Dx2-1/2" L, 316 SS, PK10 (WWG-250-2500-80)
- REIKU Lock Nut, 1-1/4", Nylon, 10 PK (PAGMB-N07)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51030.013.0050)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 3/4 in L, Steel Body, 100 PK (6LB81)
- GRIP-RITE Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 115 PK (NHWNW91001WHT)
- GRIP-RITE Grip-Rite 1 lbs No. 9 Sizes x 1 in. Hex Pro-Twist Hex Head Screws with Washers, Brown (5026733)
- GRIP-RITE Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 115 PK (NHWNW91001GRY)
- GRIP-RITE Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 238 PK (114GS1)
- GRIP-RITE Hex Head Cap Screw, Stainless Steel, 2 in L (5026730)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04100.100.0450)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 25 PK (U04104.031.0375)
- Grip-Rite Hex Head Cap Screws