Shop All Structural Bolts
Grip-Rite
1-1/2 in L, 50 PK
Mfr # GRSSHW1011250
Zoro # G009855622
product price: $12.79
/pk 50, $0.26/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Thread Length 1-1/8 in
- Head Type Hex Washer
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # GRSSHW1011250
- Zoro # G009855622
- UPC # 764666745803
- Country of Origin Taiwan, Province of China
- Category Structural Bolts
Dimensions
Fastener Length | 1-1/2 in |
Thread Length | 1-1/8 in |
Details
System of Measurement | Inch |
Drive | Hex |
Head Type | Hex Washer |
Thread Type | Coarse |
Description
Grip-Rite Structural Screws offer versatility, speed, and longevity in load-bearing exterior wood construction projects. Available in both traditional flat head and hex head styles, the hex head features Grip-Rites exclusive Dual Drive Power, which brings flexibility to the job site with a unique combined Hex Washer/Star Drive recess head, offering the user a choice of using the included hex driver or a star drive bit to fasten the screw. Both styles include an ID code stamped right into the head for easy spec reference and a load value chart conveniently located on every package. As a replacement for lag screws, Grip-Rite Structural Screws feature a type 17 point that translates to both efficiency and time savings by eliminating the need to pre-drill pilot holes. Our premium PrimeGuard Plus coating assures that Grip-Rite Structural Screws will last throughout a projects lifetime. Easily identifiable, cobalt blue packaging features easy-to-read iconography, lateral load value references, and a scannable QR code that links directly to the ICC report for technical specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Hex Head Hex Drive (MW-8X1PW5)
- MIDWEST FASTENER Round Spacer, #8 Screw Size, Aluminum, 1/2 in Overall Lg (76526)
- ZORO SELECT #6-32 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0200)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 5/16"-18 Thrd Sz, Nitronic 60, 100 PK (A3585-5EN469)
- GRIP-RITE 8 in L, 250 PK (GRSSFW388250)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 6 in L, 5 PK (U04005.112.0600)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 6 1/2 in L, 5 PK (U04005.125.0650)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 5 in L, 5 PK (U04006.087.0500)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 5 PK (U04210.125.0300)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 2 in L, 10 PK (U04005.062.0200)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 5 PK (U04211.087.0200)
- Grip-Rite Structural Bolts