Shop All Hand and Finger Guards
Grip Pro
Guard-Tex Cut-Resistant Safety Tape
Mfr # 41308-1C
Zoro # G402696655
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cotton/Latex
- Length 12
- Width 3.5
- Height 3
- Outside Diameter 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip Pro
- MFR # 41308-1C
- Zoro # G402696655
- Country of Origin United States
- Category Hand and Finger Guards
Dimensions
Length | 12 |
Width | 3.5 |
Height | 3 |
Outside Diameter | 0.1 |
Details
Material | Cotton/Latex |
Description
Guard-Tex® 1"W x 90'L Cut-Resistant Safety Tape helps protect your hands and fingers against sharp edges, hot surfaces and abrasive materials without having to wear bulky gloves. This self-adhering safety tape molds to fit any size finger or hand and doesn't leave a gummy residue. Green color.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, XL (H212004)
- BRADY Pipe Marker, Black, Compressed Air, PK5, 7058-3C-PK (7058-3C-PK)
- MAGID A.R.C. Glove Bag For 14" Rubber Insulating Gloves, (GB-15)
- KLEENGUARD Safety Glasses, Smoke Anti-Fog (47383)
- CONDOR Powdered Finger Cots, White, L, Pk1440 (30D249)
- KAREWEAR Finger Guards, Grain Leather, L, PK10 (TX 7008 PK L)
- BOTRON CO Pink ESD Finger Cots 7in Medium, PK10 (B6846)
- IMPACTO Finger Cots, White, M, 5 in. L (20031100030)
- ACE Compression Hand Support, S/M, PK12 (203061)
- MAGID 1079 Leather Finger Guards, L, 50PK (1079-L)
- BERTECH White, Large, 1440 PK (FC-G-L)
- Grip Pro Hand and Finger Guards