Shop All Strapping Equipment
Grip Pack Solutions
Tensioner, 3/4in.W to 1-1/4in.W Strap
Mfr # 800467
Zoro # G6415832
product price: $5,444.99
/ea
Free Shipping & Returns
$5,444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel Strap
- For Strapping Width 3/4" to 1-1/4"
- Battery Voltage 18 V
- Weight 8.5 lb.
- Tension Capacity 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip Pack Solutions
- MFR # 800467
- Zoro # G6415832
- Country of Origin United States
- Category Strapping Equipment
Dimensions
For Strapping Width | 3/4" to 1-1/4" |
Fits Strap Width | 3/4 in to 1 1/4 in |
Max. Strapping Width | 1 1/4 in |
Min. Strapping Width | 3/4 in |
Details
Item | Strapping Tensioner |
For Use With | Steel Strap |
Battery Voltage | 18 V |
Weight | 8.5 lb. |
Tension Capacity | 1500 lb. |
Includes | Battery and Charger |
Tool Tension Capacity | 1,500 lb |
Tool Joint Type | Double Notch |
Tensioner Application | High Tensile Irregular Load |
Tool Type | Tensioner |
Tool Action | Front Action |
Compatible Strapping | Steel Strapping |
Tool Power Source | Battery |
Tool Strength | Heavy Duty |
Tool Style | Pusher Type |
Handle Grip | No |
Fits Strap Tensile | .031 |
Seal Surface Type | Round |
Color | Black |
Tool Weight | 9 lb |
Description
Strapping Tensioner, Tool Power Source Battery, Tool Strength Heavy Duty, Tool Action Front Action, Fits Strap Width 3/4 in to 1 1/4 in, Fits Strap Tensile .031, Tool Joint Type Double Notch, Tool Weight 9 lb, Tool Tension Capacity 1,500 lb, Tool Style Pusher Type, Tensioner Application High Tensile Irregular Load, Min. Strapping Width 3/4 in, Max. Strapping Width 1 1/4 in, Battery Voltage 18 V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8" x 3" Open Poly Bags, 4 mil, Clear (5DHN0)
- OXFORD Two Pocket Folder, Leather, PK25 (57509)
- NINJATEK NinjaFlex Lava 3Mm 1Kg (3DNF0529010)
- ZORO SELECT 28" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CRG4)
- GRIP PACK SOLUTIONS Battery Powered Sealer, 1-1/4in.W Strap (800465)
- ENCORE PACKAGING Side Action Sealer, Heavy Duty, 3/4" (EP-1880-34)
- TEKNIKA STRAPPING SYSTEMS Strapping Poly Woven Cord, 3/4", 1640ft (TSS.CW34.1830)
- GLOBAL INDUSTRIAL Strapping Kit w/ Tensioner, Crimper, Seals & Cart, 1/2inW x 9000ftL Strapping (241112)
- GLOBAL INDUSTRIAL Feedwheel Tensioner For 3/8, 3/4W Steel Strapping, Black/Red (412414)
- PARTNERS BRAND Steel Strapping Sealers, .75", Black (SST1134)
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 1/2" (EP-1800-12)
- Grip Pack Solutions Strapping