Shop All Locking Pliers
Grip-On
WType Axial Grip Locking Pliers
Mfr # 928-07
Zoro # G107473711
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Length 7.68
- Jaw Width 0.75
- Material Steel
- Finish Epoxy
- Color Orange & Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-On
- MFR # 928-07
- Zoro # G107473711
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 7.68 |
Jaw Width | 0.75 |
Height (In.) | 1.75 |
Details
Material | Steel |
Finish | Epoxy |
Plier Item | Loocking Pliers |
Color | Orange & Black |
Application | Welding, Auto Repair, Fabrication |
Description
Pliers designed to c lamp lap joints allowing four consecutive spot welds without tool removal Straight line motion of mobile jaw allows offset clamping Ideal for the professional auto body technician, steel fabricator, sheet metal worker etc Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter Locking nut eliminates the need for constant readjustment during repetitive applications Drop forged jaws ensure longterm durability Improved design reduces the gap between lever and handle protecting the spring from accidental damage Overall Length 7 68 Long Made in Spain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 1/16 (70204)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/2-6UNC (C65632)
- DREMEL Bosch SpeedX 3/4 in. X 21 in. L Steel SDS-max Rotary Hammer Bit 1 pc (HC5031)
- MAYHEW PRO 458-1/4 Reg Line-Up Punch (22003)
- GRIP-ON Double handsfree Locking Plier Holder (1075)
- GRIP-ON 10 Locking Pliers, 11116 Jaw Opening, Parallel Jaws (123-10)
- GRIP-ON 10" Long nose universal locking pliers with a 35 degree angle. (GR127B10)
- GRIP-ON 18 Locking Cclamp Plier, With Swivel Pads, 9716 Jaw Opening (224-18)
- GRIP-ON 12 Locking Cclamp Plier, With Swivel Pads, 318 Jaw Opening (224-12)
- GRIP-ON 12 Locking Cclamp Pliers, 31516 Jaw Opening (124-12)
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 90 Deg (44 21 J21 SBA)
- Grip-On Pliers