Shop All Locking Pliers
Grip-On
LL Type Axial Grip Locking Pliers
Mfr # 915-07
Zoro # G307473726
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Length 8.66
- Jaw Width 0.75
- Material Steel
- Finish Epoxy
- Height (In.) 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-On
- MFR # 915-07
- Zoro # G307473726
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 8.66 |
Jaw Width | 0.75 |
Height (In.) | 1.75 |
Details
Material | Steel |
Finish | Epoxy |
Plier Item | Loocking Pliers |
Color | Orange & Black |
Application | Welding, Auto Repair, Fabrication |
Description
Pliers designed to clamp two butt or adjacent joints Straight line motion of mobile jaw allows offset clamping Ideal for the professional auto body technician, steel fabricator, sheet metal worker etc Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter Locking nut eliminates the need for constant readjustment during repetitive applications Drop forged jaws ensure longterm durability Improved design reduces the gap between lever and handle protecting the spring from accidental damage Overall length 8 66 Made in Spain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Drill, General, Pistol, 1/2 in. (7803AKC)
- GEARWRENCH 10 Piece 1/4" & 3/8" Drive 6 Point 12mm Socket Set (80576)
- MORSE Band Saw Blade, 8 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14- 8')
- WILLIAMS SIDE N ADJ WRNCH HD APPL 21IN (BAH96CUS)
- GRIP-ON 5" Straight uiversal locking jaw pliers. (GR11205)
- GRIP-ON 4 Piece Hands Free, Locking Plier Grip Set (HK-SET4)
- GRIP-ON 7 Locking Pliers, 178 Jaw Opening, Straight Jaws (112-07)
- GRIP-ON L Type Axial Grip Locking Pliers (912-07)
- GRIP-ON 6 Locking Cclamp Pliers, 2516 Jaw Opening (124-06)
- GRIP-ON 5 Locking Pliers, 118 Jaw Opening, Straight Jaws (112-05)
- CHANNELLOCK Channellock 926 614 Convertible InternalExternal Snap Ring Plier (926)
- Grip-On Locking Pliers