Shop All Locking Pliers
Grip-On
L Type Axial Grip Locking Pliers
Mfr # 912-07
Zoro # G407473725
$65.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Length 7.68
- Jaw Width 0.75
- Material Steel
- Finish Epoxy
- Application Welding, Auto Repair, Fabrication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-On
- MFR # 912-07
- Zoro # G407473725
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 7.68 |
Jaw Width | 0.75 |
Height (In.) | 1.75 |
Details
Material | Steel |
Finish | Epoxy |
Plier Item | Loocking Pliers |
Application | Welding, Auto Repair, Fabrication |
Color | Orange & Black |
Description
Pliers designed to clamp two lap joints Straight line motion of mobile jaw allows offset clamping Ideal for the professional auto body technician, steel fabricator, sheet metal worker etc Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter Locking nut eliminates the need for constant readjustment during repetitive applications Drop forged jaws ensure longterm durability Improved design reduces the gap between lever and handle protecting the spring from accidental damage Overall length 7 68 Made in Spain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Precision Steel Square Set, 4 Pc (S3020Z)
- FREUD Heavy-Duty Rip Blade, 12 (LM72R012)
- MILWAUKEE TOOL 1" Diamond Premium Wet Core bit (48-17-3010)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #43 (C23391)
- GRIP-ON 7 Locking Pliers, 178 Jaw Opening, Curved Jaws With Wire Cutter (121-07F)
- GRIP-ON 12 Locking Cclamp Plier, With Swivel Pads, 318 Jaw Opening (224-12)
- GRIP-ON 12 Locking Cclamp Plier, With Self Levelling Jaw, 31516 Jaw Opening (233-12)
- GRIP-ON 5 Locking Pliers, 118 Jaw Opening, Curved Jaws With Wire Cutter (121-05)
- GRIP-ON 5 Locking Pliers, 118 Jaw Opening, Straight Jaws (112-05)
- GRIP-ON 10 Locking Pliers, 11116 Jaw Opening, Groovy Grip (122-10)
- KNIPEX 11 1/64 in Locking Adjusting Plain Grip Locking Plier (42 24 280)
- Grip-On Locking Pliers