Shop All Air Compressor Parts
Grip-On
Grip-On-Tools GA12676 50 ft. x .38 in. Black Goodyear Air Hose
Mfr # GA12676
Zoro # G904059637
product price: $73.35
/ea
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-On
- MFR # GA12676
- Zoro # G904059637
- UPC # 97257126768
- Country of Origin China
- Category Air Compressor Parts
Description
Weather, oil, and solvent resistant outer coating.
Solid brass, 1/4" NPT end fittings.
Spiral synthetic yarn reinforcement.
Maximum operating pressure - 250 PSI.
Maximum burst pressure - 1070 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Double V-Belt (1/2" X 98") 15" x5" x1" (A-AA96)
- LOCTITE Anti-Seize, 8 oz Brush-Top Can, Aluminum, Graphite, LB 8150 (199012)
- DYNABRADE Gear Retainer Shaft (53679)
- FESTO Compact Cylinder ADVU-20-30-P-A (ADVU-20-30-P-A)
- AMFLO 1/4 X 100' Poly Air Hose (12-100 E)
- ATLAS COPCO SERVICE KIT AIR COMPRESSOR PARTS AND ACCESSORY (2905-0531-00)
- AMFLO HOSE AIR 1/4""X50' RECOIL (450E-RET)
- BINKS 60 Cfm Fluid Pressure Tank Regulator (BIN-HAR-511)
- SPEEDAIRE Pressure Switch (PN2E21A025BXG)
- ENGINEERED SPECIALTIES Maxline Rapidair M7500, 3/4" Master Kit 100 ft. 3 Outlets (M7500)
- INDUSTRIAL GOLD Seperator Element For Nk30/31/40/60, Rs3 Airend (SE-1)
- Grip-On Compressor, Air Tank & Pneumatic Tool Parts