Shop All Handheld Flashlights
Grip-On
Grip on Tools 254735 Battery Operated Multi Purpose Task Light
Mfr # 254735
Zoro # G304144254
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-On
- MFR # 254735
- Zoro # G304144254
- UPC # 97257371786
- Country of Origin China
- Category Handheld Flashlights
Description
Features
- Battery operated multi purpose task light
- Perfect to keep in your car
- Boat or pocket
- Convenient that outputs 40 lumens of bright light
- Stored inside are 3 magnetic bits
- Steel pocket clip & powerful magnetic base are great for hands free lighting
- Anodized aircraft grade aluminum
- Water & impact resistant
- 1.5 hours/10 meters
- Powered by 1 "aaa" battery
- Weight: 2.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor Wall Lantern (7653-58)
- LUMAPRO LUMAPRO 40W, S11 Incandescent Light Bulb (40S11N/120V)
- WESTINGHOUSE Fixture Ceiling LED Dimmable Flush-Mount 15W Trad 11In, Matte Black Frosted Glass (6118600)
- SATCO 40 W A19 Incandescent - Ceramic Blue - 2000 Hours - Medium Base - 130V (S4981)
- PACIFIC HELMETS Black No Led Industrial Handheld Flashlight, 110 lm (10022)
- STREAMLIGHT Black Yes 250 lm (88903)
- COAST PRODUCTS HP7R Rechargeable Long Range Focusing LED Flashlight (19221)
- BLAZING LEDZ Trend Colors 54 lm Assorted LED Flashlight AAA Battery (900236)
- RAILHEAD GEAR Yellow No Led Tactical Handheld Flashlight, 130 lm (KE-FL40)
- BAYCO +LED FLASHLGHT 60 LUMENS W/FLOODLGHT RED (BYNSP-1400R)
- PACIFIC HELMETS Yellow No Led Industrial Handheld Flashlight, C, 125 lm (22109)
- Grip-On Handheld Flashlights