Shop All Bar Clamps
Grip-On
Grip on Tools 254722 12 in. Jumbo Bar Clamp
Mfr # 254722
Zoro # G503684162
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-On
- MFR # 254722
- Zoro # G503684162
- UPC # 97257322122
- Country of Origin China
- Category Bar Clamps
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Convert from the bar clamp to the spreader
- Use to hold work pieces while cutting or gluing
- Trigger operated ratchet action
- Size: 12 in.
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Pocket Pickup Magnet 2Lb (07264)
- STARRETT Band Saw Blade, 8 ft. 11" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-08-11)
- WILTON Magnetic Jaw Cap, 4 In, Prism, PK2 (P4)
- MAYHEW PRO Hollow Punch, Round, Steel, 1-1/2 x1-1/2 In (50520)
- WILTON 8 in Bar Clamp, Drop Forged Steel Handle and 5 1/2 in Throat Depth (GSM20)
- BESSEY Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth (EHKL12)
- POWERWELD F-Clamp, 8" (F-1200-8)
- BESSEY 84 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM84)
- BESSEY 6 in Bar Clamp, Wood Handle and 2 in Throat Depth (LM2.006)
- BESSEY ClassiX All?Steel Screw Clamp, 12 in, 5-1/2 in Throat, Sliding Arm Bar Clamp, Standard Swivel Pad (GS30K)
- BESSEY 18 in Bar Clamp, Plastic, Steel Handle and 4 3/4 in Throat Depth (1800-S18)
- Grip-On Bar Clamps