Shop All Cutting Pliers
Grip-On
Grip On 74 01 200 SBA High Leverage Diagonal Cutters Carded; 8 in.
Mfr # 74 01 200 SBA
Zoro # G303939257
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-On
- MFR # 74 01 200 SBA
- Zoro # G303939257
- UPC # 843221000271
- Country of Origin China
- Category Cutting Pliers
Description
Features
- For very tough, continuous use
- High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio
- Precision cutting edges (cutting edge hardness approx. 64 HRC) cuts several types of wire including piano wire
- Chrome Vanadium heavy-duty steel- forged, oil-hardened
- Retail friendly packaging
- Size: 8"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 33KD-33 Plain Bearing Medium Duty 1/2" Chuck (JCM6281)
- METALPRO Punch/Die Set (MP4140)
- MORSE Band Saw Blade, 35-3/8 x 1/2 x 14/18, PK3 (ZWEP351418MC)
- OSG Spiral Flute Tap, M8-1.25, Plug, 3 Flutes, Metric Coarse (1315900508)
- STANLEY 7 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (89-859)
- KLEIN TOOLS 7 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D228-7)
- KNIPEX Precision Nippers, 12in.L., Gray (99 14 300)
- TEKTON Mini Diagonal Cutting Pliers (PMN54001)
- URREA Heavy duty 1000V universal sice cut plier 6-5/16" (180)
- URREA Electrician with side cut plier 9-5/16" (269G)
- SK PROFESSIONAL TOOLS 6 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (16107)
- Grip-On Pliers