Shop All Cutting Pliers
Grip-On
Grip On 71 01 200 SBA Cobolt Mini Bolt Cutter Carded; 8 in.
Mfr # 71 01 200 SBA
Zoro # G103939150
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-On
- MFR # 71 01 200 SBA
- Zoro # G103939150
- UPC # 843221000257
- Country of Origin China
- Category Cutting Pliers
Description
Features
- Induction hardened edges cut hard, soft and piano wire
- Cuts material like bolts, nails, rivets, etc. up to 5.2 mm dia
- Cutting edge hardness approx. 64 HRC
- Chrome Vanadium heavy-duty steel- forged, oil-hardened
- Improved cutting performance
- Size: 8"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 31/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD31/32)
- WESTWARD Nut Driver, Metric, Hollow Round, 12.0mm (401K80)
- MITUTOYO 0 to 150/0.01mm Outside Mike I/A (104-135A)
- WILLIAMS 1/2" Drive, 25/32" SAE Socket, 12 Points (ST-1225)
- AVEN Cutter, Oblique, 4-1/2", Semi-Flush (10328)
- PROSKIT Slant Edge Cutting Plier 6 (200-038)
- URREA High leverage end cut plier 8-3/8" (273GHL)
- KNIPEX Flush Cutter, 8" High Leverage Flush Cut (72 62 200)
- KNIPEX 4 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 11 110)
- WIHA High Leverage End Cutting Nippers, 8-Inch (32659)
- BETA Diagonal Cutting Nipper, 140mm (010820004)
- Grip-On Pliers