Shop All Locking Pliers
Grip-On
Double handsfree Locking Plier Holder
Mfr # 1075
Zoro # G607473716
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 2.5
- Material Steel
- Application Welding, Auto Repair, Fabrication, Locking Pliers
- Color Black
- Height (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-On
- MFR # 1075
- Zoro # G607473716
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 5 |
Jaw Width | 2.5 |
Height (In.) | 2.5 |
Details
Material | Steel |
Plier Item | Loocking Pliers |
Application | Welding, Auto Repair, Fabrication, Locking Pliers |
Color | Black |
Description
Acts as a vise holding two 5 to 10 locking pliers for handsfree operation Quickly and easily attaches to workbench or other flat surface Swivel pad ensures a firm hold on almost any work surface Made in Spain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Outside Micrometer, 2 to 3", Ratchet (436.1XRL-3)
- TUNGALOY Milling Insert, XCET310404ER AH120, PK5 (6849641)
- TECHNIKS Spring Collet, TG100, 7/16 in. (04010-7/16)
- PROTO Output Square Drive for 1ART8, 1 In Dr (J6232RD)
- GRIP-ON Hands Free Locking Plier Holder (1010)
- GRIP-ON L Type Axial Grip Locking Pliers (912-07)
- GRIP-ON 7 Locking Pliers, 178 Jaw Opening, Curved Jaws With Wire Cutter (121-07F)
- GRIP-ON 7 Locking Pliers, 1916 Jaw Opening, Omnium Grip (131-07)
- GRIP-ON 5 Locking Pliers, 118 Jaw Opening, Curved Jaws (111-05)
- GRIP-ON 10 Locking Pliers, 2516 Jaw Opening, Omnium Grip (131-10)
- IRWIN LCKING CLAMP VG W/PAD11"" (20)
- Grip-On Locking Pliers