Shop All Locking Pliers
Grip-On
7" Straight universal locking jaw pliers.
Mfr # GR11207
Zoro # G4740360
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Great Capacity for Use around the House, on the Car, in the Garage, Workshop or Factory; Ensures Strong, Tough Tool; Reinforced Precisely Machined Teeth; Provide Secure Grip for Extra Tough Job
- Jaw Length 33 mm
- Jaw Width 0-42 mm
- Overall Length 192 mm
- Plier Jaw Style Straight Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-On
- MFR # GR11207
- Zoro # G4740360
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 33 mm |
Jaw Width | 0-42 mm |
Overall Length | 192 mm |
Details
Features | Great Capacity for Use around the House, on the Car, in the Garage, Workshop or Factory; Ensures Strong, Tough Tool; Reinforced Precisely Machined Teeth; Provide Secure Grip for Extra Tough Job |
Plier Item | Straight Jaw Pliers |
Plier Jaw Style | Straight Jaw |
Item | Jaw Pliers,Universal Locking,Straight,7" |
Description
Jaw Pliers,Universal Locking,Straight,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 1/2 Double Square 27mm 3/8 Sq. Drive (3415A-1/2)
- EAZYPOWER Screw Extractor, No. 1 (80937)
- TEKTON 7/32 Inch Solid Punch (66076)
- KNIPEX Water Pump Pliers, 7 1/4" Alligator Wate (88 02 180)
- GRIP-ON 6 Locking Cclamp Pliers, 2516 Jaw Opening (124-06)
- GRIP-ON Double handsfree Locking Plier Holder (1075)
- GRIP-ON 5" Straight uiversal locking jaw pliers. (GR11205)
- GRIP-ON 5 Locking Pliers, 118 Jaw Opening, Curved Jaws (111-05)
- GRIP-ON 6 Piece Axial Grip Locking Pliers Set (AX-SET6)
- GRIP-ON 10 Locking Pliers, 11116 Jaw Opening, Parallel Jaws (123-10)
- DYNAMIC Tools 10" Locking Pliers, Curved Jaws (D055305)
- Grip-On Locking Pliers