Shop All Locking Clamps
Grip-On
7" locking W-type axial grip
Mfr # GR92807
Zoro # G4740561
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 5/8"
- Overall Length 7"
- Size 5/8
- Finish Epoxy
- Features Slim Profile Allows Access In to Difficult Places; Straight Line Motion of Mobile Jaw Allows Offset Clamping; One-Handed Push Button Release System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-On
- MFR # GR92807
- Zoro # G4740561
- Country of Origin Spain
- Category Locking Clamps
Dimensions
Overall Length | 7" |
Size | 5/8 |
Jaw Width | 2-1/4" |
Overall Clamp Length | 7" |
Details
Max. Opening | 5/8" |
Finish | Epoxy |
Features | Slim Profile Allows Access In to Difficult Places; Straight Line Motion of Mobile Jaw Allows Offset Clamping; One-Handed Push Button Release System |
Number of Pieces | 1 |
Locking Clamp Product Grouping | LL-Type Axial |
Item | Locking W-Type Axial Grip,7" |
Description
Locking W-Type Axial Grip,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (80263D2B123660)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Groove Width: 1/8" (RR-125-16X)
- KRAFT TOOL Straight Arrow Serrated Groover, 24"x4 (CC006WS-175)
- PROTO 3/8" Drive Drive Torque Adapter, SAE, Chrome (J5122)
- GRIP-ON 10 Locking Chain Clamp, 614 Jaw Opening (181-10)
- GRIP-ON 12 Locking Aluminum Alloy Cclamp (144-12)
- GRIP-ON 7" locking L-type axial grip (GR91207)
- GRIP-ON 12" Steel locking C-Clamp pliers. (GR12412)
- GRIP-ON 12 Locking Pipe Clamp (126-12)
- GRIP-ON 4" MicroGrip, locking axial grip (GRMG2K)
- BESSEY Hold Down Clamp, Table Fixture, 8 In X, FC248 (FC24-8)
- Grip-On Clamps