Shop All Locking Clamps
Grip-On
7" locking T-type axial grip
Mfr # GR91807
Zoro # G4740668
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 3/8"
- Overall Length 7"
- Size 3/8
- Finish Epoxy
- Features Slim Profile Allows Access In to Difficult Places; Straight Line Motion of Mobile Jaw Allows Offset Clamping; One-Handed Push Button Release System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-On
- MFR # GR91807
- Zoro # G4740668
- Country of Origin Spain
- Category Locking Clamps
Dimensions
Overall Length | 7" |
Size | 3/8 |
Jaw Width | 2" |
Overall Clamp Length | 7" |
Details
Max. Opening | 3/8" |
Finish | Epoxy |
Features | Slim Profile Allows Access In to Difficult Places; Straight Line Motion of Mobile Jaw Allows Offset Clamping; One-Handed Push Button Release System |
Number of Pieces | 1 |
Locking Clamp Product Grouping | LL-Type Axial |
Item | Locking T-Type Axial Grip,7" |
Description
Locking T-Type Axial Grip,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 9/64 Power Bit x 6 (1150H0964A)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 1/2" (84303N)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 5/8" x 6"L, Round (LBH012)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 8 Drawer, Black, 54 in W x 19 in D x 27-1/2 in H (CMST35282BK)
- GRIP-ON 12", table mounted locking C-clamp (GR22212)
- GRIP-ON 12" Steel locking C-Clamp pliers. (GR12412)
- GRIP-ON 7" locking LL-type axial grip (GR91507)
- GRIP-ON 12 Locking Aluminum Alloy Cclamp (144-12)
- GRIP-ON 8 Locking Sheet Metal Clamp, 11116 Jaw Opening (128-08)
- GRIP-ON Micro Grip Locking Clamp, 716 Jaw Opening (MG2K)
- SUMNER Pipe Clamp, Ultra Clamp, 1 To 2-1/2 In (781130)
- Grip-On Clamps