Shop All Locking Pliers
Grip-On
7 Locking Pliers, 178 Jaw Opening, Straight Jaws
Mfr # 112-07
Zoro # G207473727
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 2.25
- Material Steel
- Finish Epoxy
- Jaw Capacity 1-7/8"
- Color Orange & Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-On
- MFR # 112-07
- Zoro # G207473727
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 7.5 |
Jaw Width | 2.25 |
Nominal Clamp Size | 7" |
Height (In.) | 0.5 |
Size | 7" |
Details
Material | Steel |
Finish | Epoxy |
Jaw Capacity | 1-7/8" |
Plier Item | Loocking Pliers |
Color | Orange & Black |
Application | Welding, Auto Repair, Fabrication |
Description
Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter No pinch easy release lever eliminates painful accidental pinching of hands and fingers Piano wire spring ensures superior tool life and reliable opening and closing of the tool Locking nut eliminates the need for constant readjustment during repetitive applications Straight jaws provide firm grip on all flat shapes Drop forged jaws ensure longterm durability Improved design reduces the gap between lever and handle protecting the spring from accidental damage Made in Spain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cobalt Jobber Length Drill Bit (CO2152)
- DYNAMIC Tools 3/4" Dr 10Pcs 6 Pt, Deep L, Impact SAE Socket Set, 15/16"-1-5/8" (D021001)
- HHIP 9/64" 5C Round Collet (3900-1105)
- VEGA Slotted Bit Finder 10 (10-12) x 3-3/4 (BF10)
- GRIP-ON 5 Locking Pliers, 118 Jaw Opening, Straight Jaws (112-05)
- GRIP-ON 7 Locking Pliers, 118 Jaw Opening, Groovy Grip (122-07)
- GRIP-ON 12 Locking Pliers, 2516 Jaw Opening, Omnium Grip (131-12)
- GRIP-ON 6 Locking Pliers, 218 Jaw Opening, Long Nose (127F06)
- GRIP-ON 6 Piece Axial Grip Locking Pliers Set (AX-SET6)
- GRIP-ON 18 Locking Cclamp Plier, With Swivel Pads, 9716 Jaw Opening (224-18)
- CRAFTSMAN Pliers, 3PC Line Clamp Pliers (CMMT14142)
- Grip-On Pliers