Shop All Locking Pliers
Grip-On
7 Locking Pliers, 118 Jaw Opening, Groovy Grip
Mfr # 122-07
Zoro # G807473707
$34.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 2.5
- Material Steel
- Finish Epoxy
- Jaw Capacity 1-1/8"
- Nominal Clamp Size 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-On
- MFR # 122-07
- Zoro # G807473707
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 8 |
Jaw Width | 2.5 |
Nominal Clamp Size | 7" |
Height (In.) | 0.75 |
Size | 7" |
Details
Material | Steel |
Finish | Epoxy |
Jaw Capacity | 1-1/8" |
Plier Item | Loocking Pliers |
Application | Welding, Auto Repair, Fabrication |
Color | Orange & Black |
Description
Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter Drop forged jaws ensure longterm durability No pinch easy release lever eliminates painful accidental pinching of hands and fingers Piano wire spring ensures superior tool life and reliable opening and closing of the tool Locking nut eliminates the need for constant readjustment during repetitive applications Broad surface of both jaws clamps flat work pieces with maximum contact Convex jaws clear small obstacles Improved design reduces the gap between lever and handle protecting the spring from accidental damage Made in Spain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x E12 External Star Socket (SHD12412)
- MILWAUKEE TOOL EXACT 600 MCM Aluminum 12T U-Style Die (49-12-U600)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-754-20)
- WESTWARD Flange Wedge, Non-Spark, 8 x 1-1/2 x 1 In (23X830)
- GRIP-ON 12 Locking Pliers, 21516 Jaw Opening, Groovy Grip (122-12)
- GRIP-ON 10 Locking Pliers, 11116 Jaw Opening, Groovy Grip (122-10)
- GRIP-ON LL Type Axial Grip Locking Pliers (915-07)
- GRIP-ON Double handsfree Locking Plier Holder (1075)
- GRIP-ON 10" Long nose universal locking pliers with a 35 degree angle. (GR127B10)
- GRIP-ON 7 Locking Pliers, 178 Jaw Opening, Curved Jaws (111-07F)
- CENTURY DRILL & TOOL Pliers Locking C-Clamp 11" Jaw Capacity Fixed (72590)
- Grip-On Locking Pliers