Shop All Locking Clamps
Grip-On
7" locking L-type axial grip
Mfr # GR91207
Zoro # G4740248
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7"
- Finish Epoxy
- Features Slim Profile Allows Access into Difficult Places; Straight Line Motion of Mobile Jaw Allows Offset Clamping; One-Handed Push Button Release System; Problem-Solving Tools for the Professional Auto Body Technician, Steel Fabricator, Sheet Metal Worker etc.
- Number of Pieces 1
- Jaw Width 0-15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-On
- MFR # GR91207
- Zoro # G4740248
- Country of Origin Spain
- Category Locking Clamps
Dimensions
Overall Length | 7" |
Jaw Width | 0-15mm |
Overall Clamp Length | 7" |
Details
Finish | Epoxy |
Features | Slim Profile Allows Access into Difficult Places; Straight Line Motion of Mobile Jaw Allows Offset Clamping; One-Handed Push Button Release System; Problem-Solving Tools for the Professional Auto Body Technician, Steel Fabricator, Sheet Metal Worker etc. |
Number of Pieces | 1 |
Locking Clamp Product Grouping | L-Type Axial |
Item | Locking L-Type Axial Grip,7" |
Description
Locking L-Type Axial Grip,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102800)
- RUKO Twist Drill Bit, HSS-TiN, 1/2", PK5 (250829T)
- LTI TOOLS Socket Set, 13 Pieces, Standard, 6 Point (LT1920)
- APEX TOOL GROUP Plier 9In Long Nose Locking (C9NVN-08)
- GRIP-ON 12" Steel locking C-Clamp pliers. (GR12412)
- GRIP-ON 10 Locking Chain Clamp, 614 Jaw Opening (181-10)
- GRIP-ON Micro Grip Locking Clamp, 716 Jaw Opening (MG2K)
- GRIP-ON 20 Locking Long Reach Clamp, 1014 Jaw Opening (134-20)
- GRIP-ON 7" locking T-type axial grip (GR91807)
- GRIP-ON 12 Locking Aluminum Alloy Cclamp (144-12)
- MILWAUKEE TOOL 6" TORQUE LOCK Locking C-Clamp Swivel Jaws (48-22-3522)
- Grip-On Locking Clamps