Shop All Locking Clamps
Grip-On
7" locking JJ-type axial grip
Mfr # GR92507
Zoro # G4740692
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 5/8"
- Overall Length 7"
- Size 5/8
- Finish Epoxy
- Features Slim Profile Allows Access In to Difficult Places; Straight Line Motion of Mobile Jaw Allows Offset Clamping; One-Handed Push Button Release System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-On
- MFR # GR92507
- Zoro # G4740692
- Country of Origin Spain
- Category Locking Clamps
Dimensions
Overall Length | 7" |
Size | 5/8 |
Jaw Width | 1-3/4" |
Overall Clamp Length | 7" |
Details
Max. Opening | 5/8" |
Finish | Epoxy |
Features | Slim Profile Allows Access In to Difficult Places; Straight Line Motion of Mobile Jaw Allows Offset Clamping; One-Handed Push Button Release System |
Number of Pieces | 1 |
Locking Clamp Product Grouping | LL-Type Axial |
Item | Locking JJ-Type Axial Grip,7" |
Description
Locking JJ-Type Axial Grip,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON JPW/JET Multi-Purpose Vise, Size: 5-1/2in., Model: 550P, Item number: (28824)
- DRILL AMERICA m30x3.5 HSS 4 Flute Hand Tap Set (DWTS30X3.5)
- GREY PNEUMATIC Impact Set 1/2" Dr, 12 Pieces (1500DW)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-13' 6)
- GRIP-ON 7" locking T-type axial grip (GR91807)
- GRIP-ON 12 Locking Chain Clamp, 614 Jaw Opening (181-12)
- GRIP-ON 4" MicroGrip, locking axial grip (GRMG2K)
- GRIP-ON 20 Locking Long Reach Clamp, 1014 Jaw Opening (134-20)
- GRIP-ON 7" locking LL-type axial grip (GR91507)
- GRIP-ON 12" Steel locking C-Clamp pliers. (GR12412)
- MILESCRAFT 3" Face Clamp for Woodworking (4001)
- Grip-On Locking Clamps