Shop All Locking Clamps
Grip-On
7" locking J-type axial grip
Mfr # GR92207
Zoro # G4740738
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 5/8"
- Overall Length 7"
- Size 5/8
- Finish Epoxy
- Features Slim Profile Allows Access In to Difficult Places; Straight Line Motion of Mobile Jaw Allows Offset Clamping; One-Handed Push Button Release System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-On
- MFR # GR92207
- Zoro # G4740738
- Country of Origin Spain
- Category Locking Clamps
Dimensions
Overall Length | 7" |
Size | 5/8 |
Jaw Width | 3/4" |
Overall Clamp Length | 7" |
Details
Max. Opening | 5/8" |
Finish | Epoxy |
Features | Slim Profile Allows Access In to Difficult Places; Straight Line Motion of Mobile Jaw Allows Offset Clamping; One-Handed Push Button Release System |
Number of Pieces | 1 |
Locking Clamp Product Grouping | LL-Type Axial |
Item | Locking J-Type Axial Grip,7" |
Description
Locking J-Type Axial Grip,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7" Wheel Guard Kit (49-12-0355)
- BLACK & DECKER Wrench (030076-00)
- AVEN Cutter, Tapered Micro Head, Flush (10527B)
- BOSCH Spline Drive Hammer Steel, Scaling Chisel (HS1810)
- GRIP-ON 12 Locking Chain Clamp, 614 Jaw Opening (181-12)
- GRIP-ON 12 Locking Pipe Clamp (126-12)
- GRIP-ON 12 Locking Aluminum Alloy Cclamp (144-12)
- GRIP-ON 20 Locking Long Reach Clamp, 1014 Jaw Opening (134-20)
- GRIP-ON Micro Grip Locking Clamp, 716 Jaw Opening (MG2K)
- GRIP-ON 10" locking chain clamps (GR18110)
- PRO-GRADE TOOLS C-Clamp, 2, 1/2x1-3/8" (59132)
- Grip-On Clamps