Shop All Locking Pliers
Grip-On
7" Curved universal locking jaw pliers.
Mfr # GR11107
Zoro # G4740412
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Great Capacity for Use around the House, on the Car, in the Garage, Workshop or Factory (No Locking Nut)
- Jaw Length 33 mm
- Jaw Width 0-42 mm
- Overall Length 192 mm
- Plier Jaw Style Curved Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-On
- MFR # GR11107
- Zoro # G4740412
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 33 mm |
Jaw Width | 0-42 mm |
Overall Length | 192 mm |
Details
Features | Great Capacity for Use around the House, on the Car, in the Garage, Workshop or Factory (No Locking Nut) |
Plier Item | Curved Jaw Pliers |
Plier Jaw Style | Curved Jaw |
Item | Jaw Pliers,Universal Locking,Curved,7" |
Description
Jaw Pliers,Universal Locking,Curved,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Tungsten Carbide Tipped, 3/4In (600002CF)
- DRILL AMERICA m6x.5 HSS Metric Hand Tap (DWTSMT6X.5)
- STARRETT Wiggler/Center Finder 3 Attachments (S828)
- RIDGID Pkg Of, 2 Screws W/Washers, Pk2 (50188)
- GRIP-ON 10" Curved universal locking jaw pliers. (GR11110)
- GRIP-ON Double handsfree Locking Plier Holder (1075)
- GRIP-ON 6" steel locking clamps with self leveling jaws (GR23306)
- GRIP-ON LL Type Axial Grip Locking Pliers (915-07)
- GRIP-ON WType Axial Grip Locking Pliers (928-07)
- GRIP-ON 5 Locking Pliers, 118 Jaw Opening, Curved Jaws (111-05)
- ASTRO PNEUMATIC Snap Ring Plier Set, 16", Large, 2 pcs. (9402)
- Grip-On Pliers