Shop All Locking Clamps
Grip-On
6" steel locking C-clamps with swivel pads
Mfr # GR22406
Zoro # G4740132
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening Up to 2"
- Overall Length 6"
- Size Up to 2
- Finish Epoxy
- Features Knurled Swivel Pads Allow Non-Slip Clamping Even on Rapered Surfaces; Suitable for Repetitive Jobs in Wood Working as Well as General Mechanics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-On
- MFR # GR22406
- Zoro # G4740132
- Country of Origin Spain
- Category Locking Clamps
Dimensions
Overall Length | 6" |
Size | Up to 2 |
Jaw Width | 0-80mm |
Overall Clamp Length | 6" |
Details
Max. Opening | Up to 2" |
Finish | Epoxy |
Features | Knurled Swivel Pads Allow Non-Slip Clamping Even on Rapered Surfaces; Suitable for Repetitive Jobs in Wood Working as Well as General Mechanics |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Light Weight C-Clamp |
Item | Locking C-Clamps,Steel,Swivel Pads,6" |
Description
Locking C-Clamps,Steel,Swivel Pads,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Deep Cut Utility Auger 24" x 1/2" (01005)
- CLEVELAND 118° Parabolic Jobber Length Drill Cleveland 2065-TN TiN HSS RHS/RHC 3/32 (C03718)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U80LJ006AA3)
- OSG Spiral Point Tap, Plug, 2 (1231200)
- GRIP-ON 20" Long reach locking C-Clamp pliers, (GR13420)
- GRIP-ON 4" MicroGrip, locking axial grip (GRMG2K)
- GRIP-ON 12", table mounted locking C-clamp (GR22212)
- GRIP-ON 9 Locking Uclamp, 21516 Jaw Opening (125-09)
- GRIP-ON 12" Steel locking C-Clamp pliers. (GR12412)
- GRIP-ON 10" locking chain clamps (GR18110)
- IRWIN Spring Clamp 2" (58200)
- Grip-On Clamps