Shop All Locking Clamps
Grip-On
6" Steel locking C-Clamp pliers
Mfr # GR12406
Zoro # G4739983
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening Up to 2 3/8"
- Overall Length 6"
- Size Up to 2 3/8
- Finish Epoxy
- Features Quicker And Easier To Handle Than Normal Bar Type Clamps As They Can Be Operated With One Hand; Suitable For Assembly Work In Auto Repair, Steel Fabrication, Welding, Etc; Wide And Deep Jaw Profile Allows The Clearing Of Obstacles And Clamping At Long Distances; Heavy-Duty Tips Help Ensure Good Secure Clamping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-On
- MFR # GR12406
- Zoro # G4739983
- Country of Origin Spain
- Category Locking Clamps
Dimensions
Overall Length | 6" |
Size | Up to 2 3/8 |
Jaw Width | 0-60mm |
Overall Clamp Length | 6" |
Details
Max. Opening | Up to 2 3/8" |
Finish | Epoxy |
Features | Quicker And Easier To Handle Than Normal Bar Type Clamps As They Can Be Operated With One Hand; Suitable For Assembly Work In Auto Repair, Steel Fabrication, Welding, Etc; Wide And Deep Jaw Profile Allows The Clearing Of Obstacles And Clamping At Long Distances; Heavy-Duty Tips Help Ensure Good Secure Clamping |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking C-Clamps |
Locking Mechanism | One Handed |
Item | Locking C-Clamps,Steel,6" |
Description
Locking C-Clamps,Steel,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 8 Piece Metric T-Shape Key Set, 9510693 (009510693)
- OSG HSS End Mill, 6.0mm1/2in.Cut L (5800400)
- KYOCERA Chamfer End Mill, 45 deg. (CM05634509)
- STANLEY 2-Point Utility Blade, 2-7/16in L, PK5 (11-937)
- GRIP-ON 12 Locking Aluminum Alloy Cclamp (144-12)
- GRIP-ON 8 Locking Sheet Metal Clamp, 11116 Jaw Opening (128-08)
- GRIP-ON 20 Locking Long Reach Clamp, 1014 Jaw Opening (134-20)
- GRIP-ON 20" Long reach locking C-Clamp pliers, (GR13420)
- GRIP-ON Micro Grip Locking Clamp, 716 Jaw Opening (MG2K)
- GRIP-ON 12 Locking Pipe Clamp (126-12)
- KREG Kreg KHC3 Project Clamp, 3 in D Throat, Metal (KHC3)
- Grip-On Locking Clamps