Shop All Locking Clamps
Grip-On
6" Mini locking steel clamps, 60 degrees
Mfr # GR233A06
Zoro # G4740257
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening Up to 1 3/4"
- Overall Length 6"
- Size Up to 1 3/4
- Finish Epoxy
- Features Real Clamping Power for Tight Spaces; Fit In to Areas Where a Traditional C-Clamp will Not Fit; Self-Leveling Jaws; Straight and 70 Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-On
- MFR # GR233A06
- Zoro # G4740257
- Country of Origin Spain
- Category Locking Clamps
Dimensions
Overall Length | 6" |
Size | Up to 1 3/4 |
Jaw Width | 0-60 |
Overall Clamp Length | 6" |
Details
Max. Opening | Up to 1 3/4" |
Finish | Epoxy |
Features | Real Clamping Power for Tight Spaces; Fit In to Areas Where a Traditional C-Clamp will Not Fit; Self-Leveling Jaws; Straight and 70 Angled |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Mini Clamp 60o |
Item | Locking Clamps,Mini,Steel,60 deg.,6" |
Description
Locking Clamps,Mini,Steel,60 deg.,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Bandsaw blades 32-7/8" x 1/2" x .020" 14/18TPI PK (626429000)
- KLEIN TOOLS Pliers, All-Purpose Needle Nose Pliers with Crimper, 8.5-Inch (J207-8CR)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- OSG Carbide End Mill, 404, 5/16 D, 13/16 Cut L (404-312511)
- GRIP-ON 12 Locking Uclamp, 312 Jaw Opening (125-12)
- GRIP-ON 20 Locking Long Reach Clamp, 1014 Jaw Opening (134-20)
- GRIP-ON 7" locking L-type axial grip (GR91207)
- GRIP-ON 10" locking chain clamps (GR18110)
- GRIP-ON 7" locking LL-type axial grip (GR91507)
- GRIP-ON 12", table mounted locking C-clamp (GR22212)
- PRO-GRADE TOOLS C-Clamp, 1x1" (59128)
- Grip-On Locking Clamps