Shop All Locking Pliers
Grip-On
6" Long nose universal locking pliers
Mfr # GR12706
Zoro # G4740053
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Provides Aid When Holding, Placing or Extracting Pieces in Awkward Areas, Engines etc; Long Slim Jaw Design; Enables Pliers to Reach Deep into Recessed Areas; Curved Section: Same Pliers can Hold Rounded Objects
- Jaw Length 52 mm
- Jaw Width 0-50 mm
- Overall Length 176 mm
- Plier Jaw Style Long Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-On
- MFR # GR12706
- Zoro # G4740053
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 52 mm |
Jaw Width | 0-50 mm |
Overall Length | 176 mm |
Details
Features | Provides Aid When Holding, Placing or Extracting Pieces in Awkward Areas, Engines etc; Long Slim Jaw Design; Enables Pliers to Reach Deep into Recessed Areas; Curved Section: Same Pliers can Hold Rounded Objects |
Plier Item | Long Nose Pliers |
Plier Jaw Style | Long Nose |
Item | Locking Pliers,Universal,Long Nose,6" |
Description
Locking Pliers,Universal,Long Nose,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 5/8 in Size 8 pt Standard Depth, Black Oxide (J10026S)
- HHIP M3 X 0.5 H6 Thread Plug Gage Go-Nogo (4101-1103)
- BIG HORN Magneto Tape Holder (14355)
- MILWAUKEE TOOL 3/4 in. x 8 in. x 10 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7212)
- GRIP-ON 6 Locking Cclamp Plier, With Swivel Pads, 11516 Jaw Opening (224-06)
- GRIP-ON 10 Locking Cclamp Plier, With Self Levelling Jaw, 11116 Jaw Opening (233-10)
- GRIP-ON 5 Locking Pliers, 118 Jaw Opening, Straight Jaws (112-05)
- GRIP-ON LL Type Axial Grip Locking Pliers (915-07)
- GRIP-ON 8 Ergo grip Long Nose Locking Plier (727-08)
- GRIP-ON 10" Curved universal locking jaw pliers. (GR11110)
- CHANNELLOCK PLIER 12""C JAW PUMP CHNL (442)
- Grip-On Locking Pliers