Shop All Locking Pliers
Grip-On
6" lLong nose universal locking pliers with a 35 degree angle.
Mfr # GR127B06
Zoro # G4740047
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ergonomic 35 Tip Allows Effortless Access into Difficult to Reach Areas
- Handle Type Ergonomic
- Jaw Length 51 mm
- Jaw Width 0-55 mm
- Overall Length 165 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-On
- MFR # GR127B06
- Zoro # G4740047
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 51 mm |
Jaw Width | 0-55 mm |
Overall Length | 165 mm |
Details
Features | Ergonomic 35 Tip Allows Effortless Access into Difficult to Reach Areas |
Handle Type | Ergonomic |
Plier Item | 35 Long Nose Pliers |
Plier Jaw Style | Long Nose |
Item | Plier,Universl,Lckng Lng Nose,35 deg.,6" |
Description
Plier,Universl,Lckng Lng Nose,35 deg.,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOG Utility Knife, Serrated, 2" Blade L (15-38-14-57)
- KO-KEN Wobble-Fix Extension Bar 250mm 3/8 Sq. Drive (3763-250)
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/2"R (CF762PF)
- DRILL AMERICA 11/16"-16 Carbon Steel Plug Hand Tap (DWTP11/16-16)
- GRIP-ON 5 Locking Pliers, 118 Jaw Opening, Curved Jaws (111-05)
- GRIP-ON 5 Piece General Service Set, Straight, Curved Long Nose Locking Pliers (BK-SET5-89)
- GRIP-ON 10 Locking Pliers, 2716 Jaw Opening, Curved Jaws With Wire Cutter (121-10F)
- GRIP-ON 5 Piece General Locking Plier Grip Set (GK-SET5)
- GRIP-ON 14 Locking Cclamp Plier, With Swivel Pads, 478 Jaw Opening (224-14)
- GRIP-ON 12 Locking Cclamp Plier, With Self Levelling Jaw, 31516 Jaw Opening (233-12)
- TEKTON 7 in Straight Jaw Locking Plier (PLK00007)
- Grip-On Locking Pliers